Goring Kerr Tektamet Metal Detector Model 1101

Goring Kerr Tektamet Metal Detector Model 1101

Goring Kerr Tektamet Metal Detector. Model: 1101. S/N: 7885/006. Type: 60SS6B. Maximum aperture/clearance above belt: 10 in. W x 4 in. H. Motor and Drive. Conveyor infeed/exit height: 35 in. Overall dimensions: 5 ft. L x 2 ft. 6 in. W x 3 ft. 6 in. H.(H16).

Product Details
  • Stock No: WDI02.
  • Manufacturer: Goring Kerr
  • Model: 1101
  • Serial Number: 7885/006
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goring Kerr Tektamet Metal Detector Model 1101
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed