Gorman-Rupp Centrifugal Pump

Gorman-Rupp Centrifugal Pump

2001 Gorman-Rupp Centrifugal Pump. Model: 16A20-B. S/N: 1019093N. Double mechanical seals with water flush. Impeller dia: 12-1/2 in. Inlets/outlets: (1) 8 in. 45 degree elbow and (1) 6-1/2 in. pipe. Baldor Super-E Motor: 25 hp, 1780 rpm, 230/460 V, 61/30.5 amps, 60 Hz, 3 phase. Overall dimensions: 78 in. L x 23-1/2 in. W x 64 in. H.

Product Details
  • Stock No: CAM004.
  • Manufacturer: Gorman-Rupp
  • Model: 16A20-B
  • Serial Number: 1019093N
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gorman-Rupp Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed