Gorman-Rupp Diaphragm Pump- 3 HP

Gorman-Rupp Diaphragm Pump- 3 HP

Gorman-Rupp Diaphragm Pump- 3 HP. Model 3D-8. S/N: 716630. Capacity: 63 gpm @ 20 TDH. The XP series are heavy duty diaphragm pumps designed for demanding service in hazardous locations such as ground water. Gasoline powered. The pump is self priming up to 25 ft. Unit has a 23 in. handle and a set of 10 in. dia. wheels. Inlets: (1) 4-1/2 in. dia. Type F adapter. Outlets: (1) 4-1/2 in. Type B coupler. Overall dimensions: 44 in. L x 34 in. W x 23-1/2 in. H.

Product Details
  • Stock No: DFPC257.1
  • Manufacturer: Gorman-Rupp
  • Model: 3D-8
  • Serial Number: 716630
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gorman-Rupp Diaphragm Pump- 3 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed