Gorman-Rupp Rotary Positive Displacement Pump

Gorman-Rupp Rotary Positive Displacement Pump

Gorman-Rupp Rotary Positive Displacement Pump. Model: GHS2JL10-B. S/N: 1143733N. Capacity: 12.4 gpm. Displacement per revolution: 0.07gal. Maximum viscosity: 2,000,000 SSU (431,000 CST). Maximum pressure: 400 psi (28 bar). Rotor & idler, internal relief valve, shaft and wetted metal parts are of 316 stainless steel construction. U.S. Electrical Motor, 5 hp, 1745 rpm, 208-230/460 V, 15.0-13.6/6.8 amps, 60 Hz, 3 phase. UltRam Industriesite Drive, ratio: 6.316, rpm out: 276 (final). The GHS Series of iron, high capacity pumps is designed for continuous duty service for applications in the operating ranges noted. The units are ideal for bulk handling both thin and viscous liquids. For temperature control, back head and housing jackets are standard. This heavy duty series provides superior rotor shaft support and an integral, maintenance-free radial/thrust bearing, for reduced deflection and wear. Inlets/outlets: (2) 2 in. dia. FNPT fittings. Overall dimensions: 4 ft. L x 1 ft. 9-1/2 in. W x 1 ft. H. (ACN56)
Product Details
  • Stock No: SPGP009.2a
  • Manufacturer: Gorman-Rupp
  • Model: GHS2JL10-B
  • Serial Number: 1143733N
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gorman-Rupp Rotary Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed