Gorman-Rupp T6A3-B/F Wastewater Pump (25 HP, 1,500 GPM Max)

Gorman-Rupp T6A3-B/F Wastewater Pump (25 HP, 1,500 GPM Max)

Gorman-Rupp 6 in. Pump. Model: T6A3-B/F. 25 hp, 3 phase motors w/ controls.

Product Details
  • Stock No: BDPC873.27
  • Manufacturer: Gorman-Rupp
  • Model: T6A3-B/F
Pump Details
  • Pump Type: Wastewater
  • Max Gallons Per Minute GPM: 1500
  • Impeller Diameter (inches): 11.25
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 6
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 25
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 62/31
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
Gorman-Rupp T6A3-B/F Wastewater Pump (25 HP, 1,500 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed