Gould Centrifugal Pump

Gould Centrifugal Pump

Goulds Centrifugal Pump. Model 3196, S/N 709E618. Outlet 2 In. Inlet 3 in. Impeller 10 in. Leland Faraday Motor. Model LF1-9050C. 5 hp, 208-230/460 Colt, 13/6.5 amps, 60 Hz, 3 phase, 1,750 rpm. Pump has single mechanical seals. Overall dimensions: 14 in. W, 45 in. L, 21 in. H. Cost new $ 9,730

Product Details
  • Stock No: NPPC150.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 709E618
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gould Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed