Gould Centrifugal Pump

Gould Centrifugal Pump

Goulds Pump. Model: 3196. S/N: 711E009. Size: 2x3-10. 316 stainless steel. Maximum design pressure @ 100 °F: 275 psi. Impeller diameter: 9 in. Pump features double mechanical seals with water flush. Reliance Electric Motor: 7.5/3.30 hp, 1775/1185 rpm, 460/460 V, 9.40/5.50 amps, 60/60 Hz, 3 phase. Overall dimensions: 55 in. L x 20 in. W x 25 in. H. XM
Product Details
  • Stock No: NPPC220.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 711000000000
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gould Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed