Goulds 3196 1.5x1x6 Centrifugal Pump - 5 HP

Goulds 3196 1.5x1x6 Centrifugal Pump - 5 HP

Goulds Centrifugal Pump. Model: 3196. Size: 1x1.50-6. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 5.50 in. Maximum speed: 3600 rpm. Weg Motor, 7.5 hp. The 3196 pump is a horizontal overhung, open impeller, centrifugal pump that meets the requirements of ANSI B73.1. Inlets: (1) 1-1/2 in. dia. suction ANSI flat-faced flange. Outlets: (1) 1 in. dia. discharge ANSI flat-faced flange. Overall dimensions: 3 ft. 2-5/8 in. L x 1 ft. 2 in. W x 1 ft. 4 in. H.(ACN71).

Product Details
  • Manufacturer: Not Specified
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goulds 3196 1.5x1x6 Centrifugal Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed