Goulds 3196 1.5x1x6 Centrifugal Pump - 5 HP

Goulds 3196 1.5x1x6 Centrifugal Pump - 5 HP

Goulds Centrifugal Pump. Model: 3196. S/N: 764C237.2. Capacity: 70 gpm @ 140 tdh (~61 psi using specific gravity of water = 1). Displacement per Revolution: 0.02 gal. Century Motor, 5 hp, 3500 rpm, 230/460 V, 13.4/6.7 amps, 60 Hz, 3 phase. 6 in. cavity for impeller. 5 in. impeller diameter. This pump has a fully open impeller, external impeller adjuster, and back pull-out design. Can be used in chemical, petrochemical, pulp, paper, primary metals, food & beverage. Inlets: (1) 1 ½ in. dia. port with a 5 in. flange and (4) ½ in. bolt holes. Outlets: 1 in. dia. port with a 4 ½ in. flange and (4) ½ in. bolt holes. Overall dimensions: 3 ft. 7 in. L x 1ft. 2 in. W x 1 ft. 10 in. H.

Product Details
  • Stock No: SMBV001
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 764C237.2
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 70
  • Displacement per Revolution (Gallons): 0.02
  • Impeller Diameter (inches): 5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 5
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 4.5
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Century
  • Motor Horsepower(HP): 5
  • Motor RPM: 3500
  • Motor Voltage: 230/460
  • Motor Amps: 13.4/6.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 43
  • Width (Inches): 14
  • Height (Inches): 22
Additional Product Details
Goulds 3196 1.5x1x6 Centrifugal Pump - 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed