Goulds 3196 1x1.5x8 Centrifugal Pump

Goulds 3196 1x1.5x8 Centrifugal Pump

Goulds Centrifugal Pump. Model 3196. S/N: 788B859 BKPO. Size: 1 in. x 1-1/2 in. x 8 in. (1) 7 in. dia. impeller. Alloy 20 material construction. Double mechanical seals with flushing. Overall dimensions: 36 in. L x 12 in. W x 22 in. H.(ACN71)

Product Details
  • Stock No: OIP026.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 788B859BKPO
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goulds 3196 1x1.5x8 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed