Goulds 3196 Centrifugal Pump (1,200 GPM Max)

Goulds 3196 Centrifugal Pump (1,200 GPM Max)

Goulds Centrifugal Pump. Model: 3196. Size: 4x6x10. Flow rate for new pump is 1200 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 2 ft. 1 in. L x 1 ft. 4 in. W x 2 ft. 1 in. H.(ACN63).
Product Details
  • Stock No: HDSC190B
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 716D890
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 1200
  • Impeller Diameter (inches): 10
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 6
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 16
  • Height (Inches): 25
  • ACN: 63
Additional Product Details
Goulds 3196 Centrifugal Pump (1,200 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed