Goulds 3196 Centrifugal Pump (1.5 HP, 14 GPM Max)

Goulds 3196 Centrifugal Pump (1.5 HP, 14 GPM Max)

Goulds Centrifugal Pump. Model 3196. S/N 788B861. Size 1 in. x 1-1/2 in. x 8 in. Impeller dia: 6.62 in. Material Construction: Alloy 20. Capacity: 14 gpm @ 51 hd.ft. Double mechanical seals with flushing. Motor specifications: 1.5 hp, 1,730 rpm, 230/460 V, 60 Hz, 5.6/2,8 amps, 3 phase. Overall dimensions: 35 in. L x 12 in. W x 15 in. H. (ACN71)

Product Details
  • Stock No: OIP027.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 788B861
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1730
  • Motor Voltage: 230/460
  • Motor Amps: 5.6/2,8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 12
  • Height (Inches): 15
  • ACN: 71
Additional Product Details
Goulds 3196 Centrifugal Pump (1.5 HP, 14 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed