Goulds 3196 Centrifugal Pump (2 HP, 42 GPM Max)

Goulds 3196 Centrifugal Pump (2 HP, 42 GPM Max)

Goulds Centrifugal Pump. Model: 3196, S/N: 788B860. Size: 1.5 x 1 - 8. Impeller dia: 7.25 in. Material construction: Alloy 20. Capacity: 42 gpm @ 60 ft. hd. Double mechanical seals with flushing. Motor specifications: 2 hp, 1730 rpm, 208-230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Overall dimensions: 36 in. L x 12 in. W x 15 in. H. (ACN71)

Product Details
  • Stock No: OIP036.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 788B860
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 2
  • Motor RPM: 1730
  • Motor Voltage: 208-230/460
  • Motor Amps: 6.4/3.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 12
  • Height (Inches): 15
  • ACN: 71
Additional Product Details
Goulds 3196 Centrifugal Pump (2 HP, 42 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed