Goulds 3196 Centrifugal Pump

Goulds 3196 Centrifugal Pump

Goulds Centrifugal Pump. Model: 3196. S/N: 794D636. Size: 1.5x3-13. 316 stainless steel. Impeller diameter: 11-1/2 in. Double mechanical seals with water flush. U.S. Motor: 15 hp, 1765 rpm, 230/460 V, 39.6/19.8 amps, 60 Hz, 3 phase. Overall dimensions: 52 in. L x 19 in. W x 25 in. H. (ACN71)

Product Details
  • Stock No: OIP035b.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 794D636
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goulds 3196 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed