Goulds 3196 Centrifugal Pump

Goulds 3196 Centrifugal Pump

Goulds Centrifugal Pump. Model: 3196, S/N: 729E506. Inlet: 3 in. Outlet: 1-1/2 in. Max impeller diameter: 6 in. Material construction: Hastalloy C. Double mechanical seals with flushing. US Motors: 7.5 hp, 1760 rpm, 230/460 V, 19/9.5 amps, 60 Hz, 3 phase. Overall dimensions: 40 in. L x 20-1/2 in. W x 18 in. H. (ACN71)

Product Details
  • Stock No: OIP048.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 729E506
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goulds 3196 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed