Goulds 3196 Centrifugal Pump

Goulds 3196 Centrifugal Pump

Goulds Centrifugal Pump. Model: 3196, S/N: 788B856. Inlet: 1-1/2 in. Outlet: 1 in. Max impeller diameter 6 in. Impeller diameter: 4.75 in. Material construction: Alloy 20. Double mechanical seals with flushing. US Motor: 5 hp, 3450 rpm, 230/460 V, 13.3/6.7 amps, 60 Hz, 3 phase. Overall dimensions: 40 in. L x 13 in. W x 19 in. H. (ACN71)

Product Details
  • Stock No: OIP049.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 788B856
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goulds 3196 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed