Goulds 3196 MTX Centrifugal Pump (15 HP, 600 GPM Max)

Goulds 3196 MTX Centrifugal Pump (15 HP, 600 GPM Max)

Goulds 3196 Centrifugal Pump. Model: 3196 MTX. Size: 1.5x3-13. Flow rate for new pump is 600 gpm with required horsepower and pressure. Impeller diameter: 11-1/2 in. Double mechanical seals with water flush. U.S. Motor: 15 hp, 1765 rpm, 230/460 V, 39.6/19.8 amps, 60 Hz, 3 phase. Overall dimensions: 4 ft. 4in. L x 1 ft. 7 in. W x 2 ft. 1 in. H.(ACN71).

Product Details
  • Stock No: OIP035.
  • Manufacturer: Goulds
  • Model: 3196 MTX
  • Serial Number: 794D636
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 15
  • Motor RPM: 1765
  • Motor Voltage: 230/460
  • Motor Amps: 39.6/19.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 19
  • Height (Inches): 25
  • ACN: 71
Additional Product Details
Goulds 3196 MTX Centrifugal Pump (15 HP, 600 GPM Max)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed