Goulds 3656 Centrifugal Pump (20 HP)

Goulds 3656 Centrifugal Pump (20 HP)

Goulds Centrifugal Pump. Model: 3656. S/N: 396-182572-1 Size: 1-1/2x2x8. Impeller diameter: 7-5/8 in. Brook Crompton Inc. Motor, 20 hp, 3 phase. Inlets: (1) 2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 3 ft. 9 in. L x 1 ft. 4 in. W x 1 ft. 3-1/2 in. H.(H9).

Product Details
  • Stock No: RPCN077B-01
  • Manufacturer: Goulds
  • Model: 3656
  • Serial Number: 396-182572-1
Pump Details
  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 7.625
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Brook
  • Motor Horsepower(HP): 20
  • Motor RPM: 3520
  • Motor Voltage: 230/460
  • Motor Amps: 48/24
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 45
  • Width (Inches): 16
  • Height (Inches): 15.5
Additional Product Details
Goulds 3656 Centrifugal Pump (20 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed