Goulds 3656 Centrifugal Pump

Goulds 3656 Centrifugal Pump

Goulds Centrifugal Pump. Model: 3656. S/N: 2737974. Size: 4x6x13. Capacity: 1000 gpm @ 100 tdh. Close-coupled, Frame-mounted. Siemens Motor, 40 hp, 1765 rpm, 230/460 V, 97.4/48.7 amps, 60 Hz, 3 phase. Overall dimensions: 65 in. L x 27 in. W x 19 in. H.(H9).
Product Details
  • Stock No: OIP012.
  • Manufacturer: Goulds
  • Model: 3656
  • Serial Number: 2737974
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goulds 3656 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed