Goulds 3796 Series Centrifugal Pump

Goulds 3796 Series Centrifugal Pump

Goulds 3796 Series Centrifugal Pump. Model 3796. S/N: 718E488. Size: 1.50x1.50x-8. Capacity: 50 gpm @ 22 TDH. Impeller diameter: 6 in. Siemens Motor: 1 hp, 1745 rpm, 230/460V, 3.0/1.5 amps, 60 Hz, 3 ph. Goulds Model 3796 process pump line is specifically designed to provide superior performance for self-priming services of the Chemical Process Industries. Uses: Industrial sump, Mine dewatering, chemical transfer, Bilge water removal, Coal pile drainage. Goulds 3796 series features: One-piece casing with integral priming and air separation (no external priming chamber or air separator required), no suction check valve required, rapid priming time, self-purge of vapors, back pull-out design (one craft maintenance), parts interchangeable with Goulds Model 3196, external impeller adjustment. Inlets/outlets :( 2)1-1/2 in. outlet port w/ 5 in. flange and (4) ½ in. bolt holes. Overall dimensions: 39 in. L x 15 in. W x 20 in. H.
Product Details
  • Stock No: OIP078.
  • Manufacturer: Goulds
  • Model: 3796
  • Serial Number: 718E488
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goulds 3796 Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed