Goulds 5SV Series 5SV9FA30 Vertical Multi-Stage Pump (3 HP, 26 GPM)

Goulds 5SV Series 5SV9FA30 Vertical Multi-Stage Pump (3 HP, 26 GPM)

Vertical Multi-Stage Pump with 3 HP Motor - Catalog Number: 5SV9FA30. Discharge: 26 GPM @ 360 PSI Max @ 250 F Max. Connections/Discharge(in): 1-1/2 with 4 Bolt Flanges. Maximum Operating Temperature: -20 F to 250 F. Maximum RPM: 3500. Totally Enclosed Fan Cooled Motor. Capacities (GPM): Up to 725 GPM. Nominal Flow: 26 GPM. Marathon Motor: Model: 5K49ZN2189, HP: 3, Hz: 60, Volts: 230/460, Rpm: 3450, Code: H, Amp: 8.0/4.0, Sf: 1.0, Fr: 56c, Time Rating: Cont.
Product Details
  • Stock No: NSF21.86
  • Manufacturer: Goulds
  • Model: 5SV9FA30
  • Serial Number: C1706693
Pump Details
  • Pump Type: Other
  • Max Gallons Per Minute GPM: 26
  • Max Speed RPM: 3500
  • Minimum Temperature (F): -20
  • Maximum Temperature (F): 250
  • Maximum Pressure MAWP (PSI): 360
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 5.5
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 5.5
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 3
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 8.0/4.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56c
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 15
  • Height (Inches): 22
  • Weight (LBS): 85
  • # of Pieces for Shipping: 1
Additional Product Details
Goulds 5SV Series 5SV9FA30 Vertical Multi-Stage Pump (3 HP, 26 GPM)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed