Goulds Centrifugal Pump (5 HP)

Goulds Centrifugal Pump (5 HP)

Goulds Centrifugal Pump. General Electric motor: 5 hp, 3450 rpm, 230/460 volts, 12.6/6.3 amps, 60 HZ, 3 phase. Inlets: (1) 1-1/2 in. diameter flange. 4 mounting holes with 5/8 in. dia. Adjacent are 2-3/4 in. and opposite 3-3/4 in. Outlets: (1) 1 in. diameter flange. 4 mounting holes with 5/8 in. dia. Adjacent are 2-1/4 in. and opposite 3-1/4 in. Overall dimensions: 3 ft. 2-3/4 in. L. x 1 ft. 2 in. W. x 1 ft. 3-1/4 in. H.

Product Details
  • Stock No: SMBV006
  • Manufacturer: Goulds
Pump Details
  • Pump Type: Centrifugal
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 0.625
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 0.625
  • Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 5
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 12.6/6.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184 T
Dimensions:
  • Length (Inches): 38.25
  • Width (Inches): 14
  • Height (Inches): 15.25
Additional Product Details
Goulds Centrifugal Pump (5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed