Goulds Centrifugal Pump

Goulds Centrifugal Pump

Goulds Centrifugal Pump. Model 3196, S/N 723E075, Size: 2x3-10, 316 S/S, STD No. A60, Max Design Pressure: 275 psi at 100 ° F. Inlet 3 in. Outlet 2 in.
Product Details
  • Stock No: NPPC117.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 7.23E+77
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goulds Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed