Goulds Centrifugal Pump

Goulds Centrifugal Pump

Goulds Centrifugal Pump. Model 3196. S/N 788B861. Size 1 in. x 1-1/2 in. x 8 in. Impeller dia: 6.62 in. Material Construction: Alloy 20. Capacity: 14 gpm @ 51 hd.ft. Double mechanical seals with flushing. Motor specifications: 1.5 hp, 1,730 rpm, 230/460 V, 60 Hz, 5.6/2,8 amps, 3 phase. Overall dimensions: 35 in. L x 12 in. W x 15 in. H. (ACN71)

Product Details
  • Stock No: OIP027b.
  • Manufacturer: Goulds
  • Model: 3196
  • Serial Number: 788B861
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goulds Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed