- Product Details
Goulds GT15 Centrifugal Pump (1.5 HP, 110 GPM Max)
Goulds GT15 Centrifugal Pump. Model: GT15. HP: 1.5, Phase: 1. Pipe Connections(in): 1.5 NPT Suction, 1.5 NPT Discharge. Capacities to 110 GPM at 5 Foot Suction lift. Maximum working pressure: 125 PSIG. Maximum water temperature: 140 F (60 c). Rotation is clockwise when viewed from motor end. Century Motor: Model: C48C53A06, Serial No: 10417J2, HP: 1 1/2, Volts: 115/230, RPM: 3450, HZ: 60, Amps: 16.8/8.4, Max Load: 22.0/11.0. Applications specifically designed for are for Lawn sprinkling, Irrigation, Air Conditioning Systems, Heat Pumps, Water Transfer, Dewatering.
- Stock No: HSR25
- Manufacturer: Goulds
- Model: GT15
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 110
- Max Speed RPM: 3450
- Maximum Temperature (F): 140
- Maximum Pressure MAWP (PSI): 125
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: NPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: NPT
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Century
- Motor Horsepower(HP): 1.5
- Motor RPM: 3450
- Motor Voltage: 115/230
- Motor Amps: 16.8/8.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 26
- Width (Inches): 15
- Height (Inches): 19
- Weight (LBS): 180
- # of Pieces for Shipping: 1
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















