Goulds GT15 Centrifugal Pump (1.5 HP, 110 GPM Max)

Goulds GT15 Centrifugal Pump (1.5 HP, 110 GPM Max)

Goulds GT15 Centrifugal Pump. Model: GT15. HP: 1.5, Phase: 1. Pipe Connections(in): 1.5 NPT Suction, 1.5 NPT Discharge. Capacities to 110 GPM at 5 Foot Suction lift. Maximum working pressure: 125 PSIG. Maximum water temperature: 140 F (60 c). Rotation is clockwise when viewed from motor end. Century Motor: Model: C48C53A06, Serial No:05517J2, HP: 1.1/2, Volts: 115/230, RPM: 3450, HZ: 60, Amps: 16.8/8.4, Max Load: 22.0/11.0. Applications specifically designed for are for Lawn sprinkling, Irrigation, Air Conditioning Systems, Heat Pumps, Water Transfer, Dewatering.

Product Details
  • Stock No: HSR26
  • Manufacturer: Goulds
  • Model: GT15
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 110
  • Max Speed RPM: 3450
  • Maximum Temperature (F): 140
  • Maximum Pressure MAWP (PSI): 125
  • Impeller Diameter (inches): 4
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Century
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 3450
  • Motor Voltage: 115/230
  • Motor Amps: 16.8/8.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 15
  • Height (Inches): 19
  • Weight (LBS): 180
  • # of Pieces for Shipping: 1
Additional Product Details
Goulds GT15 Centrifugal Pump (1.5 HP, 110 GPM Max)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed