Goulds Horizontal Split Case Centrifugal Pump

Goulds Horizontal Split Case Centrifugal Pump

Goulds Horizontal Split Case Centrifugal Pump. Model: 3405. S/N: 275B243 13. Size: 8x10-12. Capacity: 2000 gpm @ 95 tdh. Impeller diameter: 10-1/2 in. Reliance Electric Motor, 60 hp, 1700 rpm, 460 V, 60 Hz, 3 phase. Inlets/outlets: 10 in. dia. port. Overall dimensions: 66 in. L x 52 in. W x 40 in. H.

Product Details
  • Stock No: ERI002.
  • Manufacturer: Goulds
  • Model: 3405
  • Serial Number: 275B243 13
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goulds Horizontal Split Case Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed