Goulds Prime Line Series Self-Priming Centrifugal Pump

Goulds Prime Line Series Self-Priming Centrifugal Pump

Goulds Prime Line Series Self-Priming Centrifugal Pump. Model: 2PL2EL. Impeller diameter: 4-1/4 in. Flow rate for new pump is 150 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Electric motor, 5 hp, 3450 rpm, 208-230/460 V, 12.6-12/6 amps, 60 Hz, 3 phase. Inlets/outlets : (2) 2 in. dia. ports. Overall dimensions: 4 ft. 1 in. L x 1 ft. 5 in. W x 2 ft. 9-1/2 in. W.(H9).
Product Details
  • Stock No: SGMN151.2
  • Manufacturer: Goulds
  • Model: 2PL2EL
  • Serial Number: 439A274
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goulds Prime Line Series Self-Priming Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed