Goulds Pumps 3756 Centrifugal Pump (7.5 HP, 400 GPM Max)

Goulds Pumps 3756 Centrifugal Pump (7.5 HP, 400 GPM Max)

ITT Goulds Centrifugal Pump. Index: 4BFK1. Model: 3756. Impeller Size Dia: 5.4. Size: 2.5x3-7. Inlet: 3 in, Outlet: 2.5 in. Teco Motor: HP: 7.5, Volts: 230/460, Hz: 60, Amps: 18.2/9.1, Ph: 3. Previous paired with a BAC Cooling Tower.
Product Details
  • Stock No: RRK15B
  • Manufacturer: Goulds Pumps
  • Model: 3756
  • Serial Number: 4BFK1
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 400
  • Max Speed RPM: 3,500
  • Impeller Diameter (inches): 5.4
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Teco
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3,500
  • Motor Voltage: 230/460
  • Motor Amps: 18.2/9.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T
Dimensions:
  • Length (Inches): 40
  • Width (Inches): 18
  • Height (Inches): 20
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Previously Used With: BAC Cooling Tower
Goulds Pumps 3756 Centrifugal Pump (7.5 HP, 400 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed