Graco Aluminum Diaphragm Pump

Graco Aluminum Diaphragm Pump

Graco Aluminum Diaphragm Pump. Model 1030, Series: H86. Inlet/Outlet- 1-1/2 in. Adjustable flowrate: 0 - 30 gpm. Max. pressure: 120 psi. Overall dimensions: 14-1/2 in. L x 22 in. W x 16 in. H.

Product Details
  • Stock No: HDPH253.1a
  • Manufacturer: Graco
  • Model: 1030
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco Aluminum Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed