Graco Bulldog Pneumatic Drum Unloading System

Graco Bulldog Pneumatic Drum Unloading System

Graco Bulldog Pneumatic Drum Unloading System. Model: 208-360. S/N: A98J. 303 Stainless steel wetted construction. Unloads your typical 55-gallon drums with ease. Capacity: 6 gpm (23 l/min). Air MAWP: 100 psi (0.7 MPa). Fluid MAWP: 1000 psi (7 MPa). The Bulldog Sanitary Priming Piston Pump 10:1 is ideal for materials up to 1,000,000 cps which usually require Ram Industries pressure to level the product and feed the pump inlet. Noise is reduced by the installed muffler. Product is dispensed through a flexible sanitary product hose. Two external pneumatic cylinders lift/lower pump onto process. Luftmotor-Airmotor. Inlets: (1) 4 in. dia. suction port. Outlets: (1) 1-1/2 in. dia. product hose. Overall dimensions: 42 in. L x 24 in. W x 74 in. H.
Product Details
  • Stock No: tCFCF1.
  • Manufacturer: Graco
  • Model: 208-360
  • Serial Number: A98J
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco Bulldog Pneumatic Drum Unloading System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed