Graco Bulldog Powerflo Pneumatic Pump

Graco Bulldog Powerflo Pneumatic Pump

Graco Bulldog Powerflo Pneumatic Pump. Model: 207279. S/N: 7C2. Set up for 55-gallon drums. Pneumatic lever control for pump. Delivers up to approximately 8 gpm (31 lpm). Fluid outlet pressures up to 1000 psi (70 bar; 7 KPa). Key applications: fluid transfer and supply. Key materials: peanut butter, cream candy fillings, ricotta cheese, moist pet food. Ideal for materials with high centipoise numbers, which usually require Ram Industries pressure to level the product and feed the pump inlet. Inlets: (1) 1/2 in. NPT (female). Outlets: (1) 1-1/2 in. NPT (female). Overall dimensions: 25 in. L x 42 in. W x 61-1/2 in. H.
Product Details
  • Stock No: SGMP001.25
  • Manufacturer: Graco
  • Model: 207279
  • Serial Number: 7C2
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco Bulldog Powerflo Pneumatic Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed