Graco Drum Pump

Graco Drum Pump

Graco Drum Pump. Overall dimensions: 2 ft. 4 in. L x 7-1/4 in. W x 7 in. H.

Product Details
  • Stock No: OI83C
  • Manufacturer: Graco
Pump Details
  • Pump Type: Drum
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 7.25
  • Height (Inches): 7
Additional Product Details
Graco Drum Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed