Graco Drum Pump Stainless Steel

Graco Drum Pump Stainless Steel

Graco Drum Unloading System, Bull-dog Luftmotor - Airmotor, Part Number 207172, Model 208-360, S/N A98J, max-flow 6 gpm, ratio: 10 to 1, fire-ball air-powered pump, part number 203875, S/N A98868, Series L97L, maximum input 180 psi, maximum output 900 psi, drum press plate 21-1/2 in. W, overall dimensions: 44 in. L x 25 in. W x 74 in. x H.

Product Details
  • Stock No: 120.END88183.20
  • Manufacturer: Graco
  • Model: 208-360
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco Drum Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed