Graco Drum Unloading System

Graco Drum Unloading System

Graco Drum Unloading System. Model: K96A. S/N: W101. Fluid working pressure: 430 psi. Air working pressure: 100 psi. Typical applications: juices, cosmetics, syrups, jams and jellies. Inlets/outlets: (1) 1 in. dia. NPT (male). Overall dimensions: 42 in. L x 24 in. W x 65 in. H.

Product Details
  • Stock No: DBPF2085b.1
  • Manufacturer: Graco
  • Model: K96A
  • Serial Number: W101
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 24
  • Height (Inches): 65
Additional Product Details
Graco Drum Unloading System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed