Graco Inc. Husky Series Diaphragm Pump

Graco Inc. Husky Series Diaphragm Pump

Graco Inc. Husky Series Diaphragm Pump. Model: Husky 3275. Series: J02B. Flow rate for new pump is 275 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Geolast material: seats, balls, and diaphragm. 150 ˚F. Inlets/outlets: (1) 3-1/4 in. port. (1) 3-1/4 in. FNPT. (1) 1 in. FNPT. (1) 1-1/4 in. FNPT. Overall dimensions: 2 ft. 8 in. L x 1 ft. 5 in. W x 2 ft. 4-1/2 in. H.
Product Details
  • Stock No: MASH272
  • Manufacturer: Graco
  • Model: Husky 3275
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco Inc. Husky Series Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed