Graco Monark B90V Series Air Powered Pump

Graco Monark B90V Series Air Powered Pump

Graco Monark Air Powered Pump. Model: 205-997. Series B90C. Capacity: 2.5 gpm. Air supply: 120 PSI max. 5-1 ratio. LuftMotor-Air Motor. (4) FNPT: 3-1/8 in., 7/8 in., 3/4 in., 5/8 in. Overall dimensions: 6 in. diameter x 26 in. L.

Product Details
  • Stock No: 22.112
  • Manufacturer: Graco
  • Model: 205-997
  • Serial Number: B90G
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 26
  • Weight (LBS): 43
Additional Product Details
Graco Monark B90V Series Air Powered Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed