Graco Monark Pneumatic Pump

Graco Monark Pneumatic Pump

Graco Monark Pneumatic Pump. Model: 207-549, S/N: K94F. Pump features 3/8 in. dia. air fitting with an open/close valve and air filter. Inlets/outlets: (1)1-1/2 in. dia. suction tube, (1) 1-1/2 in. dia. female ferrule. Overall dimensions: 16 in. L x 6 in. W x 56-1/2 in. H.

Product Details
  • Stock No: ATE019.
  • Manufacturer: Graco
  • Model: 207-549
  • Serial Number: K94F
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco Monark Pneumatic Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed