Graco Pneumatic Bulldog Pump

Graco Pneumatic Bulldog Pump

Graco Pneumatic Bulldog Pump. Model: J89C. S/N: W-104. P/N: 947344. Ratio: 3 to 8. Luftmotor Airmotor. Series: F89J. S/N: 208-360. Frame: Series: J89A, S/N: W-102, P/N: 954396SP. Plate dimensions: 18 in. dia. (inner plate), 21-1/2 in. dia. (outer plate). Outlets: (1) 2 in. dia. S-line fitting, (1) 1-3/4 in. dia. FNPT. Overall dimensions: 3 ft. 10 in. L x 2 ft. W x 5 ft. 10 in. H.
Product Details
  • Stock No: 85.128
  • Manufacturer: Graco
  • Model: J89C
  • Serial Number: W-104
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco Pneumatic Bulldog Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed