Graco President 10:1 Ratio Drum Pump

Graco President 10:1 Ratio Drum Pump

Graco President 10:1 Ratio Drum Pump. Model: 206421. S/N: 6C6. Type: President. Ratio: 10-1. Handles barrels: 20 in. dia. Gray Power Head. Model: 20652. S/N: 6B6. Allen-Bradley limit switch. Inlets/outlets: (1) 3/8 in. dia. with rubber hose, (1) 3/8 in. dia. with steel braided flex hose, (1) 3/4 in. dia. MPT, (1) 1 in. dia. ball valve, (1) 1-1/4 in. dia. pipe. Overall dimensions: 44 in. L x 27-1/2 in. W x 64 in. H. (ACN29).

Product Details
  • Stock No: EEGC081.2a
  • Manufacturer: Graco
  • Model: 206421
  • Serial Number: 6C6
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco President 10:1 Ratio Drum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed