Graco President Air Powered Pump

Graco President Air Powered Pump

Graco President Air Powered Pump. Model: 205378. S/N: 6A2. Stainless steel shaft dimensions: 2-1/2 in. diameter x 39 in. L. Inlet: 1-3/8 in. diameter suction tube. Outlet: 1 in. diameter 'S' line fitting. Applications: texture spraying, adhesive supply, cleaning, airless and air-assisted airless spray finishing. Overall dimensions: 12 in. L x 8 in. W x 62 in. H.

Product Details
  • Stock No: SABE101b.a
  • Manufacturer: Graco
  • Model: 205378
  • Serial Number: 6A2
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco President Air Powered Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed