Graco President Pump

Graco President Pump

Graco Pump. Model: 226265. S/N: C-1187 6B6. Overall dimensions: 2 ft. 6-1/2 in. L x 10-1/2 in. W x 7-1/2 in. H.

Product Details
  • Stock No: NOI1007
  • Manufacturer: Graco
  • Model: 226265
  • Serial Number: C-1187 6B6
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30.5
  • Width (Inches): 10.5
  • Height (Inches): 7.5
Additional Product Details
Graco President Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed