Graco President Pump

Graco President Pump

Graco President Pump. Model: 207-352. S/N: J85F. (1) 1-1/2 in. FNPT. Overall dimensions: 1 ft. 2-1/2 in. L x 10-1/4 in. W x 2 ft. 6-1/2 in. H.

Product Details
  • Stock No: RCCB061C
  • Manufacturer: Graco
  • Model: 207-352
  • Serial Number: J85F
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco President Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed