Graco Pump Model 206596

Graco Pump Model 206596

Graco Bulldog Series Hydroclean Pump. Model: 206596, S/N K7C, Air Operated, 10:1 ratio, Max air psi 120 (8 bar), Max GPM: 8.25, LPM (liters per minute): 31, Outlet: 1-1/2 in. Motor Info: Model 203356, S/N J7E. Overall Dimensions: 53 in. H x 34 in. L x 29 in. W.

Product Details
  • Stock No: ENDX744.1a
  • Manufacturer: Graco
  • Model: 206596
  • Serial Number: K7C
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco Pump Model 206596
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed