Graco Senator Barrel Pump

Graco Senator Barrel Pump

Graco Senator™ Barrel Pump. Throughput capacity: 430 gal/min. H96C series. Part no. 948292. Serial: W185. H96C. Ratio: 4.3:1. Part no. 947 992. H96E series. Serial W154. Max air 100 psi. Inlet/outlet: (1) 3 in. port, (1) 2 in. S-line. Overall dimensions: 3 ft. L x 2 ft. W x 6 ft. 3 in. H.(ACN136).

Click here to see a video of the equipment
Product Details
  • Stock No: SSND280.10
  • Manufacturer: Graco
  • Serial Number: W185
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco Senator Barrel Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed