Graco Senator Drum Pump

Graco Senator Drum Pump

Graco Senator™ Drum Pump. Model: 218-048/217-462. S/N: I3A. 35-1 ratio. (1) 2 in. S-line. Overall dimensions: 3 ft. 2 in. L x 2 ft. 4-1/2 in. W x 4 ft. 5-1/2 in. H.

Product Details
  • Stock No: SIBI008.1
  • Manufacturer: Graco
  • Model: 218-048/217-462
  • Serial Number: I3A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graco Senator Drum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed