- Product Details
Gradall 10,000 Lb 4x4 Telescopic Telehandler Forklift
2000 Gradall 4x4 Telescopic Telehandler Forklift. Model: 534d10-45. Rated capacity: 10,000 lbs. Maximum extension: 31.6 ft. Maximum lift height: 45 ft. Capacity at maximum extension: 1600 lbs. Engine: Cummins 115 hp, 4 cylinder, diesel. Features: (3) section boom, outriggers, hydraulic leveling, and foam filled tires. Tire size: 14.00-24. Overall dimensions (fully retracted) 24 ft. 8 in. L x 8 ft. W x 8 ft. 2 in. H. Hour meter reading: 7289.(ACN111a).
- Stock No: CBHT1623A.260
- Manufacturer: Gradall
- Model: 534D10-45
- Serial Number: 366264
- Motor Included? No
- Length (Inches): 296
- Width (Inches): 96
- Height (Inches): 98
- ACN: 111a
- Year of Manufacture: 2000
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















































