Gradall 6,000 LB 4X4 Telescopic Telehandler Forklift

Gradall 6,000 LB 4X4 Telescopic Telehandler Forklift

2000 Gradall 4X4 Telescopic Telehandler Forklift. Model: 534D6. Rated capacity: 6,000 lbs. Maximum capacity at full extension:1500 lbs. Tire size: 13.00-24, foam filled. Engine: diesel 4 cylinder. Maximum height: 36 ft. Maximum extended reach: 20 ft. Overall dimensions (fully retracted) 21 ft. L x 8 ft. W x 7 ft. 9 in. H. Hour meter reading: 4265.(ACN796).

Product Details
  • Stock No: CBHT1737A.115
  • Manufacturer: Gradall
  • Model: 534D6
  • Serial Number: 688786
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gradall 6,000 LB 4X4 Telescopic Telehandler Forklift
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed