Graham Liquid Ring Vacuum Pump

Graham Liquid Ring Vacuum Pump

Graham Liquid Ring Vacuum Pump. Model: 1PV3208/FNZ. Single stage. Reliance Electric Motor, 5 hp. Inlets/outlets: (2) 1-1/2 in. dia. ports each with a 6 in. flange and (4) 1/2 in. thru-holes at center distances of 2-3/4 in. Overall dimensions: 3 ft. 7-1/2 in. L x 17 in. W x 1 ft. 5 in. H.

Product Details
  • Stock No: RFPM522.
  • Manufacturer: Graham
  • Model: 1PV3208/FNZ
  • Serial Number: EXPV69696/3
Pump Details
  • Pump Type: Vacuum
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graham Liquid Ring Vacuum Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed