Graham Manufacturing Co. Inc. Plate Heat Exchanger - 23 sq. ft.

Graham Manufacturing Co. Inc. Plate Heat Exchanger - 23 sq. ft.

1997 Graham Manufacturing Co. Inc. Plate Heat Exchanger. Model: GPE-06. S/N: 97-30857-1. Code: Graham Standard. Number of plates: 33. Heat transfer surface area: 23 sq. ft. MAWP: 30 psig. Test pressure: 40 psig. Design temperature: 200°F. Inlets: (2) 1 in. dia. NPT fittings. Outlets: (2) 1 in. dia. NPT fittings. Overall dimensions: 2 ft. 8 in. L x 10-1/4 in. W x 3 ft. 1/2 in. H.

Product Details
  • Stock No: RGMP264B
  • Manufacturer: Graham
  • Model: GPE-06
  • Serial Number: 97-30857-1
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Graham Manufacturing Co. Inc. Plate Heat Exchanger - 23 sq. ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed